Shop All Knobs
Kipp
Adjustable Handle, Size: 1 1/4-20X15 Zinc, Silver Metallic, Comp: Stainless Steel
Mfr # K0117.1A23X15
Zoro # G7279548
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver Metallic
- Diameter 13mm
- Finish Plastic Coated
- Height 0.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 0.97" |
Length | 39mm |
Screw Length | 15.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1.5400 in |
Overall Height | 1-9/32 in |
Height (In.) | 0.97 |
Width | 0.51" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 1-9/32 in, Overall Length 1.5400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 5/8 Inch Keyed 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3516A)
- DAVIES Smooth Knob, Clamp Knob, 6-32 Size, 0.52"L, GP Phenolic (1770-F)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL0)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- KIPP Adjustable Handle, Size: 5 1/2-13X80 Zinc, Black Satin, Comp: Steel (K0116.5A51X80)
- KIPP Adjustable Handle, Size: 2 5/16-18X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A32X30)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X20)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.10X40)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A25)
- KIPP Adjustable Handle, Size: 0 M04X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0041X15)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru Tap, Steel (GN4C----F6---21)
- Kipp Knobs