Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 1 1/4-20X15 Zinc, Black Satin, Comp: Steel
Mfr # K0116.1A21X15
Zoro # G2961314
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 15.00mm
- Material Zinc
- Color Black
- Height 1.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0116.1A21X15
- Zoro # G2961314
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | 1/4"-20 |
Height | 1.87" |
Overall Length | 1.8500 in |
Height (In.) | 1.87 |
Overall Height | 24.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Item | Adjustable Handle |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Handle Type | Ball Knob |
Components Material | Steel |
Thread Standard | UNC |
Handle Material | Zinc |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted Bit Finder 6 (6-8) x 3-3/4 (BF6)
- DIABLO Demo Demon 1 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4050)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 6mm Long Bit, Chrome Finish Socket (D006406)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS3711-3X3/32X1-28T 105-07500)
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel (K0116.1A11X15)
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel (K0116.1061X15)
- KIPP Pull Handles stainless steel, Style A (K0198.180101)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X60)
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X60)
- KIPP Adjustable Handle, Size: 4 M10X40 Zinc, Black Satin, Comp: Steel (K0116.4101X40)
- ELESA Fold-away handles, IR.620/73 S.D.20 (IR.620)
- Kipp Levers & Handles