Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 1/4-20X15, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.1A216X15
Zoro # G3566394
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 15.00mm
- Material Thermoplastic
- Color Yellow
- Height 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.1A216X15
- Zoro # G3566394
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | 1/4"-20 |
Height | 1.77" |
Height (In.) | 1.77 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | RoHS, Yellow RAL1021 |
Handle Material | Thermoplastic |
Thread Standard | UNC |
Handle Type | Teardrop |
Components Material | Steel |
Features | Comfortable Grip |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Yellow, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards RoHS, Yellow RAL1021, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 10 Pieces 5 mm to 14 mm , Chrome (1340)
- REGAL CUTTING TOOLS M22 x 1.5 D6 3 Flt. Plug TC-LT Spiral Point Tap (030055TC)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes (1653504908)
- BOSCH Impact Driver Bits, Torx(TM), T20, 1" L, PK2 (ITT20102)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X60)
- KIPP Adjustable Handle Size: 1 1/4-20X25, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21)
- KIPP Pull Handles stainless steel, round profile (K0206.250)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.3A42)
- ABB OHBS2PJ, SEL HDL BLK DOOR MNT SNAP-ON (OHBS2PJ)
- Kipp Hand Knobs and Wheels