Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel
Mfr # K0270.1A286X15
Zoro # G3574961
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 15.00mm
- Material Thermoplastic
- Color Green
- Height 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.1A286X15
- Zoro # G3574961
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | 1/4"-20 |
Height | 1.77" |
Height (In.) | 1.77 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Green RAL6032, RoHS |
Thread Type | External |
Thread Standard | UNC |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Components Material | Stainless Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Green, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M12X1.75 (3747-12)
- DRILL AMERICA 1/16" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-116NPT)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 13mm (80336)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- KIPP Adjustable Handle, Steel, Size: 5 M16X35, Black Powder Coated, Comp: Black Oxidized (K0752.5161X35)
- KIPP Tension Lever, 5/16-18 Internal Thread, 15 Deg., Low Profile (K0114.1A32)
- KIPP Adjustable Handle Size: 1, 10-32X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X25)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.4A51)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X20)
- KIPP Tension Lever, 1/2-13 Internal Thread, 0 Deg. Adjustable (K0108.3A52)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- Kipp Levers & Handles