Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 1/4-20X15, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.1A287X15
Zoro # G3566437
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 15.00mm
- Material Thermoplastic
- Color Blue
- Height 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.1A287X15
- Zoro # G3566437
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | 1/4"-20 |
Height | 1.77" |
Overall Length | 1.8500 in |
Height (In.) | 1.77 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Thread Standard | UNC |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (D2000-9NECR)
- TITAN Carbide Scraper, 5/8" (17010)
- STANLEY No. 11 1.56 in. Angled Hobby Knife Blade 5 pc (11-411)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel (K0269.3A484X30)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X55)
- KIPP Adjustable Handle Size: 2, 5/16-18X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X20)
- KIPP Gear Levers, Style E, inch (K0179.16A4X80)
- KIPP Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable (K0108.1A31X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X20)
- Kipp Levers & Handles