Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, , 1/4-20, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.1A284
Zoro # G3562666
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Red
- Height 1.28"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.1A284
- Zoro # G3562666
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/4"-20 |
Height | 1.28" |
Overall Length | 1.8500 in |
Height (In.) | 1.28 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | Internal Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Red RAL3020 |
Thread Type | Internal |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 1/4 In.-20, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type Internal, Features Comfortable Grip, Standards Red RAL3020, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14769)
- BON TOOL Bon 27-196 Telegraph Digging Bar, 28 Lb 96" (27-196)
- DRILL AMERICA 7.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM7.00)
- UNIBOR 5/8 x 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24120)
- KIPP Adjustable Handle Size: 1, , 10-32, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184)
- KIPP Adjustable Handle Size: 4, 1/2-13X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X30)
- KIPP Adjustable Handle Size: 5, M12X60, Plastic, Black RAL 7021, Comp: Steel (K0269.5121X60)
- KIPP Pull Handles stainless steel, Style B (K0198.140082)
- KIPP Adjustable Handle Size: 1, 10-24X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01X25)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-24, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A01)
- KIPP Adjustable Handle, Soft Touch, Size: 3 3/8-16X60 Plastic, Black RAL 7021, Comp: Steel (K0125.3A401X60)
- Kipp Hand Knobs and Wheels