Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 10-32X30, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.1A184X30
Zoro # G3566132
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Red
- Height 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.1A184X30
- Zoro # G3566132
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | #10-32 |
Height | 2.36" |
Height (In.) | 2.36 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Thread Standard | UNF |
Handle Type | Teardrop |
Features | Comfortable Grip |
Components Material | Steel |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size #10-32, Thread Standard UNF, Screw Length 30.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- CENTURY DRILL & TOOL Titanium Drill Bit, 25/64 in. (88425)
- KIPP Gear Levers, Style A, inch (K0179.12A4X80)
- KIPP Adjustable Handle Size: 1 M05X15, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.10516X15)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X25)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A32X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X40)
- KIPP Adjustable Handle Size: 3, M10X25, Plastic, Black RAL 7021, Comp: Steel (K0269.3101X25)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 15 Deg., Low Profile (K0114.2A42X50)
- Kipp Levers & Handles