Shop All Knobs
Kipp
Adjustable Handle, Size: 1 10-32X25 Zinc, Silver Metallic, Comp: Stainless Steel
Mfr # K0117.1A13X25
Zoro # G7279557
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver Metallic
- Diameter 13mm
- Finish Plastic Coated
- Height 0.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 0.97" |
Length | 39mm |
Screw Length | 25.00mm |
Thread Size | #10-32 |
Overall Length | 1.5400 in |
Overall Height | 1-9/32 in |
Height (In.) | 0.97 |
Width | 0.51" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size #10-32, Thread Standard UNF, Screw Length 25.00mm, Overall Height 1-9/32 in, Overall Length 1.5400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, Carbide, Triangular Insert Shape (SIR 0265 K08 CB)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- GEARWRENCH 1/2" Drive 6 Point 17mm Deep Impact Socket (84575N)
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 8 (5-154)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A5)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A41)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X40)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Yellow (K0155.2A57)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4103X60)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- Kipp Hand Knobs and Wheels