Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 10-32X15, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.1A184X15
Zoro # G3565965
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 15.00mm
- Material Thermoplastic
- Color Red
- Height 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.1A184X15
- Zoro # G3565965
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | #10-32 |
Height | 1.77" |
Height (In.) | 1.77 |
Overall Length | 1.8500 in |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Red RAL3020, RoHS |
Thread Type | External |
Thread Standard | UNF |
Features | Comfortable Grip |
Components Material | Steel |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size #10-32, Thread Standard UNF, Screw Length 15.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- PALADIN TOOLS Crimper - All-In-One Pro Mod (PA1530R)
- CRESCENT NICHOLSON 10" Knife Double/Single Cut Bastard File with Safe Back (06992N)
- MARSON Rivet Nut Tool, 325-Rnk (M34606)
- KIPP Adjustable Handle Size: 1, M06X15, Plastic, Red RAL 3020, Comp: Steel (K0269.10684X15)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X15)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Green RAL 6032, Comp: Steel (K0269.10686X25)
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X60 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.3A301X60)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X40)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42)
- VERTEX Vertex M8 X 1.25 Thread X 38mm Ball Knob (8017-0033)
- Kipp Hand Knobs and Wheels