Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 10-32X10, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.1A12X10
Zoro # G3565904
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 10.00mm
- Material Thermoplastic
- Color Orange
- Height 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.1A12X10
- Zoro # G3565904
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 10.00mm |
Thread Size | #10-32 |
Height | 1.57" |
Overall Length | 1.8500 in |
Height (In.) | 1.57 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Orange RAL2004, RoHS |
Thread Type | External |
Thread Standard | UNF |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size #10-32, Thread Standard UNF, Screw Length 10.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CD-920 Crimp Die, No.6 AWG Cu (CD-920-6)
- DUNDAS JAFINE Dundas Jafine PGH4WXZ Dryer Vent with Pest Barricade; White - 4 in. (PGH4WXZ)
- WILTON PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit (PM1900TX-CK1)
- SUPERCUT 79-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208955)
- KIPP Adjustable Handle Size: 1, M05X10, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X10)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X45)
- KIPP Adjustable Handle Size: 2, 5/16-18X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X20)
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X60 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.3A301X60)
- KIPP Pull Handles stainless steel, Style B (K0198.180102)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X50 Plastic, Black RAL 7021, Comp: Steel (K0125.20801X50)
- KIPP Tension Lever, 5/8-11 External Thread, 2.36"L, 0 Deg. Adjustable (K0108.4A62X60)
- Kipp Hand Knobs and Wheels