Kipp

Adjustable Handle, Size: 1 10-24X15 Zinc, Silver Metallic, Comp: Stainless Steel


product price: $11.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Base Dia. (In.) 0.39
  • Color Silver Metallic
  • Diameter 13mm
  • Finish Plastic Coated
  • Height 0.97"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kipp
  • MFR # K0117.1A03X15
  • Zoro # G7329266
  • Country of Origin Germany
  • Category Knobs

Dimensions

Base Dia. (In.) 0.39
Diameter 13mm
Height 0.97"
Length 39mm
Screw Length 15.00mm
Thread Size #10-24
Overall Length 1.5400 in
Width 0.51"
Height (In.) 0.97
Overall Height 1-9/32 in

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size #10-24, Thread Standard UNC, Screw Length 15.00mm, Overall Height 1-9/32 in, Overall Length 1.5400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.