Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1, 10-24X15, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.1A086X15
Zoro # G3565527
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 15.00mm
- Material Thermoplastic
- Color Green
- Height 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.1A086X15
- Zoro # G3565527
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Thread Size | #10-24 |
Height | 1.77" |
Overall Length | 1.8500 in |
Height (In.) | 1.77 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Green RAL6032, RoHS |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Components Material | Steel |
Handle Type | Teardrop |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size #10-24, Thread Standard UNC, Screw Length 15.00mm, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #41 (C18094)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x2", Number of Flutes: 4 (CCMG-1212-EL)
- BON TOOL Ada Pad Wet-Set 2' X 4' Brick Red (34-190)
- ALLWAY 1-1/8" F-Series Small Job Wood Scraper, 2-Edge (F1)
- KIPP Adjustable Handle Size: 4, , M12, Plastic, Blue RAL 5017, Comp: Steel (K0269.41287)
- KIPP Pull Handles thermoplastic (K0200.140082)
- KIPP Adjustable Handle Size: 1, 10-32X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184X15)
- KIPP Adjustable Handle Size: 3 5/16-18X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3A31X50)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.10587X40)
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel (K0269.2081)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- Kipp Levers & Handles