Shop All Levers & Handles
Kipp
Adjustable Handle Size: 1 10-24, Plastic Black RAL 7021, Comp: Stainless Steel
Mfr # K0270.1A087
Zoro # G3563682
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Thread Size #10-24
- Material Thermoplastic
- Color Black Gray
- Height 1.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.1A087
- Zoro # G3563682
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | #10-24 |
Height | 1.28" |
Overall Length | 1.8500 in |
Height (In.) | 1.28 |
Overall Height | 24.50mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Black Gray |
Type | Internal Thread, Stainless Steel |
Components | Stainless Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | Internal |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Components Material | Stainless Steel |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Black Gray, Thread Size #10-24, Overall Height 24.50mm, Overall Length 1.8500 in, Thread Type Internal, Features Comfortable Grip, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025528)
- FREUD Heavy-Duty Rip Blade, 12 (LM72R012)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- CHIEF MANUFACTURING Steel Stud/Drywall Anchor Kit-8Pc (PAC116)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X45)
- KIPP Tension Lever, 5/16-18 External Thread, 0.99"L, 20 Deg. Adjustable (K0108.1A31X25)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A32X50)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20801X30)
- KIPP Adjustable Handle, Size: 3 M08X50, Entirely Stainless Steel, Electropolished (K0124.308X50)
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Yellow RAL 1021, Comp: Steel (K0269.4A516)
- KIPP Adjustable Handle, Size: 3 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.3A31X20)
- Kipp Levers & Handles