Shop All Knobs
Kipp
Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.0AE1X15
Zoro # G7342216
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13mm
- Finish Uncoated (Parts), Powder Coated, Satin (Body)
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 15.00mm |
Thread Size | #8-32 |
Overall Length | 37 mm |
Overall Height | 48 mm |
Height (In.) | 0.97 |
Width | 0.51" |
Handle Height - Minimum | 30 mm |
Handle Height - Maximum | 33 mm |
Handle Length | 30 mm |
Hub Height | 24.5 mm |
Thread Length | 15 mm |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size #8-32, Thread Standard UNC, Screw Length 15.00mm, Overall Height 48 mm, Overall Length 37 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- CHIX Soft Cloths, 13 x 15, White, PK1200 (8007)
- IRWIN Tap (1032ZR)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- KIPP Adjustable Handle, Size: 0 1/4-20X50, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X50)
- KIPP Adjustable Handle, Size: 0 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X40)
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- KIPP Star Grip, DIN 6336 Similar, D=M06X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X35)
- KIPP Star Grip, DIN 6336 Similar, D=0,375, D1= 50, Drilled Through, Entirely Plastic, Black, Cap: Red (K0155.3CO6)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- Kipp Hand Knobs and Wheels