Shop All Knobs
Kipp
Adjustable Handle, Size: 0 1/4-20X50, Zinc Silver Metallic, Comp: Stainless Steel
Mfr # K0123.0A23X50
Zoro # G7342225
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver Metallic
- Diameter 13mm
- Finish Plastic Coated, Bright
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 50.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1.1800 in |
Overall Height | 1.1800 in |
Width | 0.51" |
Height (In.) | 0.97 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 50.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE Marking Paint, 20 oz, Caution Yellow (203033)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41450)
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- KIPP Adjustable Handle, Size: 0 10-32X10, Zinc Silver Metallic, Comp: Stainless Steel (K0123.0A13X10)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050102)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X20)
- KIPP Adjustable Handle, Size: 1 1/4-20X10 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X10)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- KIPP Wing Grip D=M10 Tapped Through Thread A=75, H=35, 6, Form: D, Plastic Black, Comp: Stainless Steel (K0274.10210)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- Kipp Hand Knobs and Wheels