Shop All Knobs
Kipp
Adjustable Handle, Size: 0 1/4-20X50, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.0A21X50
Zoro # G7261655
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13mm
- Finish Plastic Coated, Bright
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 50.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1.1800 in |
Width | 0.51" |
Height (In.) | 0.97 |
Overall Height | 1.1800 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 50.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 75 Lb Max, 1/4-20, Height: 3/4 in (2NPA5)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel (JK 08 J-2S)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- KIPP Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0AE1X15)
- KIPP Adjustable Handle, Size: 0 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X40)
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- KIPP Wing Grip D=3/8-16 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A4)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5AE)
- KIPP Wing Grip, One-Sided, Size: 2 D=M08, A=37, 5, H=36, Form: K, Body Black, Cap Red, Comp: Steel (K0608.2086)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3035BC)
- Kipp Hand Knobs and Wheels