Shop All Knobs
Kipp
Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.0A21X30
Zoro # G7261795
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 13mm
- Finish Plastic Coated, Bright
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 30.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1.1800 in |
Width | 0.51" |
Height (In.) | 0.97 |
Overall Height | 1.1800 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 30.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 1/2 in Ratchet Crimper 22 to 10 AWG (83-001)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- KIPP Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0AE1X15)
- KIPP Adjustable Handle, Size: 0 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X40)
- KIPP Adjustable Handle, Size: 0 1/4-20X50, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X50)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Red (K0155.4066X10)
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.1004)
- BIG HORN 2 Inch T Knob Thread 1/4-20, PK 5 (19701B-5PK)
- Kipp Knobs