Shop All Knobs
Kipp
Adjustable Handle, Size: 0 10-32X10, Zinc Silver Metallic, Comp: Stainless Steel
Mfr # K0123.0A13X10
Zoro # G7261497
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver Metallic
- Diameter 13mm
- Finish Plastic Coated, Bright
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 10.00mm |
Thread Size | #10-32 |
Overall Length | 1.1800 in |
Overall Height | 1.1800 in |
Height (In.) | 0.97 |
Width | 0.51" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size #10-32, Thread Standard UNF, Screw Length 10.00mm, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. SB Round Die, 5/64-1/4THK (76319)
- RUKO Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs. (126318)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Socket (SHD13117)
- PACIFIC HANDY CUTTER Blade Replacment S3-S4 Kivs (SP-017)
- KIPP Adjustable Handle, Size: 0 1/4-20X50, Zinc Silver Metallic, Comp: Stainless Steel (K0123.0A23X50)
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X25)
- KIPP Star Grip, DIN 6336 Similar, D=0,375, D1= 50, Drilled Through, Entirely Plastic, Black, Cap: Red (K0155.3CO6)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A1)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41027X25)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X50)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000F6---21)
- Kipp Hand Knobs and Wheels