Shop All Knobs
Kipp
Adjustable Handle, Size: 0 10-24, Zinc Red RAL 3003, Comp: Stainless Steel
Mfr # K0123.0A027
Zoro # G7357826
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Red
- Diameter 13mm
- Finish Plastic Coated, Bright
- Height 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 13mm |
Height | 24.5mm |
Length | 30mm |
Screw Length | 0.3500 in |
Thread Size | #10-24 |
Overall Length | 1.1800 in |
Width | 0.51" |
Overall Height | 1.1800 in |
Height (In.) | 0.97 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Red, Thread Size #10-24, Thread Standard UNC, Screw Length 0.3500 in, Overall Height 1.1800 in, Overall Length 1.1800 in, Thread Type Internal, Standards REACH, Red RAL3003, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F Bulk Packed (C18033BP)
- DRILL AMERICA HSS Spiral Point Tap, M2.5-0.45, 2 Flutes (DWTG2.5X.45)
- MORSE 6In.-10/14T Wood/Met Rec B, PK50 (RB6501014T50)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X25, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4103X25)
- KIPP Adjustable Handle, Size: 2 5/16-18X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A32X30)
- KIPP Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X90)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A5X60)
- KIPP Ball Grips, external thread, inch (K0253.04A47X20)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M12, 64mm dia., 76mm (ALHA-8M)
- Kipp Hand Knobs and Wheels