Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.5121X45
Zoro # G2659991
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 45.00mm
- Material Zinc
- Color Black
- Height 4.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.5121X45
- Zoro # G2659991
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 45.00mm |
Thread Size | M12 |
Height | 4.65" |
Height (In.) | 4.65 |
Overall Length | 4.9600 in |
Overall Height | 49.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Item | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Components Material | Steel |
Handle Material | Zinc |
Handle Type | Teardrop |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M12, Screw Length 45.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 3" Ba (175ADB14)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- FREUD Double Flute Straight Bit (Double Grind) (12-106)
- STANLEY ENGINEERED FASTENING Rivet Nut Kit, Std, 6/32, 8/32, 10/24, 1/4In (PNT110-I-KIT)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X45)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41X50)
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- KIPP Adjustable Handle Size: 5, M16X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X40)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-24, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A01)
- Kipp Hand Knobs and Wheels