Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, M12X25, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.5122X25
Zoro # G7301695
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Orange
- Diameter 31mm
- Finish Plastic Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 25.00mm |
Thread Size | M12 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Width | 0.91" |
Overall Height | 2-7/8 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M12, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Centering Core Bit Body (DW5907)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- LOCOLOC 29" Cable Cutter, Shear Cut (C112)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M16X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5162X90)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.042)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X20, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X20)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2105)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A15X10)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X10)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Plastic Coarse Thread Clamping Knobs 4PK (66686)
- Kipp Knobs