Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 5/8-11X90, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.5A61X90
Zoro # G7284387
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 90.00mm |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Overall Height | 2-7/8 in |
Height (In.) | 1.93 |
Width | 0.91" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 90.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/32in Hex L-Wrench - Long (12109)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE De (CMMT47525)
- REMCO Vikan Paddle Scraper- Flexible, White (70135)
- INTERAPID Dial Test Indicator, Vert. Design, 1" Dial (74.111378)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X45)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X90)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.052)
- KIPP Adjustable Handle, Size: 5 1/2-13X80 Zinc, Black Satin, Comp: Steel (K0116.5A51X80)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X25, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A63X25)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3035BG)
- Kipp Hand Knobs and Wheels