Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.5A62X80
Zoro # G7302228
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Orange
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 80.00mm |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Overall Height | 2-7/8 in |
Height (In.) | 1.93 |
Width | 0.91" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 80.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-C (54103)
- PFERD 6" Barrette File - Swiss Pattern, Cut 0 (12508)
- DRILL AMERICA m48x2 HSS Metric Hand Tap (DWTSMT48X2)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X60)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Silver Metallic, Comp: Steel (K0116.2103X40)
- KIPP Star Grip, Form: C, Blind Hole, DIN 6336, D1= 32, H=21, D=0, 25, Stainless Steel Polished (K0150.332CM2)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 3/8-16 Thread Size, 2.50"L, Steel (GN6C----S5--S21)
- Kipp Hand Knobs and Wheels