Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.5A66X45
Zoro # G7302480
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver
- Diameter 31mm
- Finish Chrome Plated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 45.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Width | 0.91" |
Height (In.) | 1.93 |
Overall Height | 2-7/8 in |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Thread Type | External |
Item | Adjustable Handle |
Type | External Thread |
Standards | REACH, RoHS |
Components | Steel |
Handle Type | Teardrop |
Components Material | Steel |
Thread Standard | UNC |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 45.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON el, Square/Round End, Carbon Steel, 20 X 4, Comfort Grip (67-263)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT17Z)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X50)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- KIPP Adjustable Handle, Low Profile, Size: 3, M08X30, Zinc, Black Satin, Comp: Steel (K0737.3081X30)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X15, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.0AE3X15)
- BIG HORN 4 Point Knob Thread 1/4-20, PK 5 (19716B-5PK)
- Kipp Knobs