Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.5A61X45
Zoro # G7301598
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 45.00mm |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Width | 0.91" |
Height (In.) | 1.93 |
Overall Height | 2-7/8 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 45.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- PROTO 3/8" Drive Bit Socket Set, Torx, 8 pcs (J5239C)
- WESTWARD Transfer Punch, 7/32 In Tip, 4-7/8 In L (22N795)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X90)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- KIPP Wing Grip, One-Sided, Size: 2 D=M08, A=37, 5, H=36, Form: K, Body Black, Cap Red, Comp: Steel (K0608.2086)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A42X20)
- KIPP Adjustable Handle, Size: 1 M05X40 Zinc, Black Satin, Comp: Steel (K0116.1051X40)
- J.W. WINCO GN319.2-40-M10-A Revolving Ball Knob (319.2-40-M10-A)
- Kipp Hand Knobs and Wheels