Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.5A627
Zoro # G7269580
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Red
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Width | 0.91" |
Overall Height | 2-7/8 in |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 29/32 in, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type Internal, Standards REACH, Red RAL3003, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 4Pc Pin Chuck Set (606226)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- IRWIN Bar Clamp, Steel Handle and 1-7/8" Throat Depth (224134)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527)
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X15)
- KIPP Wing Grip D=M06X40 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01065X40)
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06, Plastic Black RAL 7021, Comp: Stainless Steel (K0126.10601)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.1082)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/4" Dia., Plastic (GNH2-HEX5S3A---)
- Kipp Knobs