Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.5A62
Zoro # G7269739
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Orange
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | 5/8"-11 |
Overall Length | 4-21/64 in |
Width | 0.91" |
Overall Height | 2-7/8 in |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 29/32 in, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type Internal, Standards Orange RAL2004, REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 2 (12057)
- JOHNSON LEVEL & TOOL 48 Bamboo Level (1610-4800)
- JACOBS Cutterhead Link Cl (31410)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (11120)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X60)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X80)
- KIPP Knurled Knobs, internal thread, inch (K0247.03A47)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Red (K0155.4066X10)
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40615X25)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Blind Tap, Steel (GN4C----F4-B-21)
- Kipp Hand Knobs and Wheels