Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.5A51X90
Zoro # G7317725
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 90.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Overall Height | 2-7/8 in |
Width | 0.91" |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 90.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- MIRKA 6" Finishing Sander 2.5Mm Orbit (MR-625)
- CONCRETE PUMP SUPPLY Coupling, 2'' Heavy Duty (C20SD)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X45)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X90)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2A66)
- KIPP Knurled Knobs, internal thread, metric (K0247.1045)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X60)
- Kipp Hand Knobs and Wheels