Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.5A53X80
Zoro # G7284999
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 80.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Width | 0.91" |
Overall Height | 2-7/8 in |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 80.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (477429)
- VEGA Impact Socket TW, 1/2 Sq Dr 12 mm 12pt (31203-DT)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13.00mm (C18618)
- WELLER Crescent 8 in. Chrome Vanadium Steel Diagonal Pliers (PS5429C)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.10A2)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.100A2)
- KIPP Thermoset ball knob, M10 threads, 32 mm diameter (K0159.13210)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3103X60)
- KIPP Palm Grip, DIN 6335, D1= 50, D=10 H=34, Style B, Drilled Through, Stainless Steel Polished (K0146.2050102)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2046)
- KIPP Ball Knob, DIN 319. Diameter 50 mm, Thread M12. Stainless. (K0650.150124)
- Kipp Knobs