Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.5A53X45
Zoro # G7284825
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 45.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Overall Height | 2-7/8 in |
Width | 0.91" |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 45.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 7-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852189)
- CRESCENT 15" Automotive Wrench (C715)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 5 11/32 in L (54TM91)
- UNIBOR 1.1/2 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27248)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.05X16)
- KIPP Star Grip With Steel Bushing, D=M08, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.208)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X30)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X35)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.9066X40)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X50, Zinc, Black Satin, Comp: Steel (K0737.3101X50)
- Kipp Knobs