Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.5A51X45
Zoro # G2785693
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 45.00mm
- Material Zinc
- Color Black
- Height 4.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.5A51X45
- Zoro # G2785693
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 45.00mm |
Thread Size | 1/2"-13 |
Height | 4.65" |
Overall Length | 4.9600 in |
Height (In.) | 4.65 |
Overall Height | 49.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Item | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Thread Standard | UNC |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Zinc |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 45.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 2mm (009510521)
- HHIP 3/4" Right Hand Internal Mini Grooving & Cut-Off Holder (2306-1750)
- DRILL AMERICA 3/4"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/4)
- CRESCENT JOBOX Removable Tray for 636990 (628990)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- KIPP Adjustable Handle Size: 4 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4101)
- KIPP Pull Handles thermoplastic (K0200.120062)
- KIPP Adjustable Tension Levers in stainless, with ext. thread, 20°, inch (K0109.3A61X30)
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1A11X25)
- KIPP Adjustable Handle, Size: 2 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.2A21X35)
- MORTON Adjustable Handle, Plastic Handle, M6 x 30mm screw, 42mm Handle Length (AH-927)
- Kipp Levers & Handles