Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13X40, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.5A53X40
Zoro # G7284755
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 40.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Overall Height | 2-7/8 in |
Height (In.) | 1.93 |
Width | 0.91" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 40.00mm, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 37/64 (C20675)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573)
- PROTO Pry Bars, Alignment Pry Bar, 24 In. L (J2124)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2", Black (1248B)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A27X20)
- KIPP Wing Grip D=M06X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9065X20)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A55X30)
- KIPP Wing Grip D=M06 A=38 H=18 Stainless Steel 1.4308 Polished (K0273.906)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished (K0150.440A32)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X15)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 0.875"L, Steel (GN5C----B1-L-21)
- Kipp Hand Knobs and Wheels