Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13X35, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.5A51X35
Zoro # G3081486
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 35.00mm
- Material Zinc
- Color Black
- Height 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.5A51X35
- Zoro # G3081486
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 35.00mm |
Thread Size | 1/2"-13 |
Height | 4.25" |
Height (In.) | 4.25 |
Overall Length | 4.9600 in |
Overall Height | 49.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Item | Adjustable Handle |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Components Material | Steel |
Handle Material | Zinc |
Thread Standard | UNC |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 35.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Tennon / Plug Cutter (FSE-011248)
- SUNEX 10 Wobble 3/8 Dr Extension (3510W)
- VERMONT AMERICAN Router Bit 1 1/32 Ogee (23127)
- DRILL AMERICA 7/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/16)
- KIPP Adjustable Handle, Size: 1 M06X10, Entirely Stainless Steel, Electropolished (K0124.106X10)
- KIPP Adjustable Handle Size: 2, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X55)
- KIPP Adjustable Handle w Push Button, Sz: 1, M05, Plastic Orange, Comp: Stainless Steel, Button: Black (K0270.72105)
- KIPP Adjustable Tension Levers in stainless, with ext. thread, 20°, inch (K0109.1A41X60)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X40, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X40)
- J.W. WINCO GN927-101-M8-A-B Clamping Lever (8NST7K)
- Kipp Levers & Handles