Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.5A527
Zoro # G7269556
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Red
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Width | 0.91" |
Overall Height | 2-7/8 in |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 29/32 in, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type Internal, Standards REACH, Red RAL3003, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 4 in L, Red (69634)
- WESTWARD Hand Drilling Hammer, 4 Lb, Steel (2DBU4)
- WESTWARD Transfer Punch, 39/64 In Tip, 4-7/8 In L (22N821)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A627)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- KIPP Star Grip, DIN 6336 Similar, D=M06X60, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X60)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.4A527)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- J.W. WINCO DIN6336-KU-63-5/16X18-K Hand Knob (5TC87/K)
- Kipp Hand Knobs and Wheels