Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.5A52
Zoro # G7269495
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Orange
- Diameter 31mm
- Finish Powder Coated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Overall Height | 2-7/8 in |
Width | 0.91" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 29/32 in, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type Internal, Standards Orange RAL2004, REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209MN)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (J7210M)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/8" x 2" (HML.3-1/8)
- GENERAL TOOLS Machinist Scriber, 8-1/2 In L (80C)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X80)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X25)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X90)
- KIPP Knurled Knobs, internal thread, inch (K0247.03A47)
- KIPP Knurled Knob Size: 3 D=3/8-16, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.3A4)
- Kipp Knobs