Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.5A56
Zoro # G7269529
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver
- Diameter 31mm
- Finish Chrome Plated, Black Oxide
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Overall Height | 2-7/8 in |
Width | 0.91" |
Details
Color | Silver |
Finish | Chrome Plated, Black Oxide |
Knob Type | Adjustable Handle |
Material | Diecast Zinc, Steel |
Style | Modern Design |
Type | Internal Thread |
Components | Steel |
Standards | REACH, RoHS |
Thread Type | Internal |
Item | Adjustable Handle |
Components Material | Steel |
Handle Type | Teardrop |
Handle Material | Zinc |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 29/32 in, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 12 in. Black Double Wide Magrail No Studs (MRD12BK)
- MILWAUKEE TOOL 12" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5791)
- COILHOSE PNEUMATICS $TYPHON BLOW GUN W/MTL TIP 1/4 A680CS (AMATYP-2500CS)
- STARRETT 4-1/2" (114mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0412)
- KIPP Wing Grip D=M06X40 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01065X40)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A42X20)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050A42)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A31)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F4---21)
- Kipp Hand Knobs and Wheels