Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, M12X90, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.41227X90
Zoro # G7260849
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Red
- Diameter 27mm
- Finish High-Gloss Chromed, Black Satin
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 90.00mm |
Thread Size | M12 |
Overall Length | 3.7400 in |
Height (In.) | 1.69 |
Width | 1.06" |
Overall Height | 2-31/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size M12, Thread Standard Coarse, Screw Length 90.00mm, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, Red RAL3003, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- FREUD Thick Stock Aluminum Metal Blade, 8 (LU89M008)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Round, Pointed Jaw, Ergonomic Grip (34 32 130)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41027X25)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Yellow (K0155.2A17)
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X25)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.08)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- NATIONAL HARDWARE 12 in. L Zinc-Plated Silver Steel Hinge Strap (N130-765)
- Kipp Hand Knobs and Wheels