Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 4, M12X60, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.4121X60
Zoro # G2760764
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 4.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.4121X60
- Zoro # G2760764
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 60.00mm |
Thread Size | M12 |
Height | 4.84" |
Overall Length | 4.2900 in |
Height (In.) | 4.84 |
Overall Height | 43.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Item | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Components Material | Steel |
Handle Material | Zinc |
Handle Type | Teardrop |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M12, Screw Length 60.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- LEGACY Pro High Flow Coupler - Plug Kit (A53452FZ)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-48161X.98)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X60)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Red RAL 3020, Comp: Steel (K0269.20684X50)
- KIPP Pull Handles thermoplastic, front and rear mount (K0190.209406)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X40)
- Kipp Levers & Handles