Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.4123X35
Zoro # G7301430
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 27mm
- Finish High-Gloss Chromed, Black Satin
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 35.00mm |
Thread Size | M12 |
Overall Length | 3.7400 in |
Overall Height | 2-31/64 in |
Height (In.) | 1.69 |
Width | 1.06" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M12, Thread Standard Coarse, Screw Length 35.00mm, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Steel Carpenter Square, 16x24in, PK6 (1794461)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55065)
- HERITAGE LEATHER Heritage Leather 321 Easy Walk Double Felt Leather Knee Pads (321)
- MILLER ELECTRIC Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (228028)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4103X60)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X25, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4103X25)
- KIPP Wing Grip, Mini, D=10-32 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.100A1)
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X60)
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X20)
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.1004)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M6 Thread Size, 1-3/4" Dia. (GNH4-HEX4P4----)
- Kipp Hand Knobs and Wheels