Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 4, M12, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.4121
Zoro # G2890334
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Material Zinc
- Color Black
- Height 2.48"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0122.4121
- Zoro # G2890334
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M12 |
Height | 2.48" |
Height (In.) | 2.48 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | Internal Thread |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Thread Type | Internal |
Handle Type | Teardrop |
Handle Material | Zinc |
Components Material | Steel |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M12, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type Internal, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER PILER STAPLER 3/8""W (P35)
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit (DWDCO17/64)
- MAYHEW NAIL SET 1-2-3/32 3 PC CARDED (MY47502)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X15)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A31X25)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.25006)
- KIPP Adjustable Handle Eco Size: 1 M05, Plastic Black RAL 7021, Comp: Brass (K0252.1051)
- Kipp Hand Knobs and Wheels