Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.4103X60
Zoro # G7317348
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 27mm
- Finish High-Gloss Chromed, Black Satin
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 60.00mm |
Thread Size | M10 |
Overall Length | 3.7400 in |
Width | 1.06" |
Overall Height | 2-31/64 in |
Height (In.) | 1.69 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M10, Thread Standard Coarse, Screw Length 60.00mm, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE 8pc. Insulated Plier/ Screwdriver Hand Tool Kit (IKST7)
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (2321B-200)
- APEX TOOL GROUP Bit Holder, Hex, 1/4", Nonmagnetic (CAUGK-15)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X25, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4103X25)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= 6-32, D1= 18 mm, Electropolished (K0250.0AD)
- KIPP Star Grip, DIN 6336 Similar, D=M05X45, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X45)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X25)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- Kipp Knobs