Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, M10X25, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.4103X25
Zoro # G7317375
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 27mm
- Finish High-Gloss Chromed, Black Satin
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 25.00mm |
Thread Size | M10 |
Overall Length | 3.7400 in |
Height (In.) | 1.69 |
Overall Height | 2-31/64 in |
Width | 1.06" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M10, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Blades for Universal Scraper Handle (43092)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/4" (80798)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- SLIDE SLEDGE Slide Hammer Sledge Weight, 5 lb. (211808)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4103X60)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Yellow Ral1021 (K0277.2057)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X40)
- KIPP Adjustable Handle, Size: 4 3/8-16X55 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X55)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X20)
- KIPP Star Grip, Similar To DIN 6336, D=5/16-18X20, D1= 40 H=25, External Thread, Thermoplastic Black (K0154.4A3X20)
- Kipp Hand Knobs and Wheels