Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.4A43X45
Zoro # G7261025
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 27mm
- Finish Powder Coated, Black Oxide
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 45.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.7400 in |
Overall Height | 2-31/64 in |
Width | 1.06" |
Height (In.) | 1.69 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 45.00mm, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L (403-7500)
- CHANNELLOCK 6" Diagonal Cutters, Flush Cut, Ergonomic (336)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Impact Socket (SID23135)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X90, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X90)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X20)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X40)
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=100, H=107.1 Thermoplastic, Revolving (K0659.32CP)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- INNOVATIVE COMPONENTS Shift Knob, 3/8-16 Thread Size, 2"L, Steel (GN6C----S3XL-21)
- Kipp Hand Knobs and Wheels