Kipp

Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel


product price: $9.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Base Dia. (In.) 3/4
  • Color Silver Metallic
  • Diameter 27mm
  • Finish Powder Coated, Black Oxide
  • Height 43mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kipp
  • MFR # K0122.4A43
  • Zoro # G7329686
  • Country of Origin Germany
  • Category Knobs

Dimensions

Base Dia. (In.) 3/4
Diameter 27mm
Height 43mm
Length 95mm
Screw Length 43/64 in
Thread Size 3/8"-16
Overall Length 3.7400 in
Width 1.06"
Overall Height 2-31/64 in
Height (In.) 1.69

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 43/64 in, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.