Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.4A427
Zoro # G7298676
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Red
- Diameter 27mm
- Finish Powder Coated, Black Oxide
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 43/64 in |
Thread Size | 3/8"-16 |
Overall Length | 3.7400 in |
Width | 1.06" |
Height (In.) | 1.69 |
Overall Height | 2-31/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 43/64 in, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type Internal, Standards REACH, Red RAL3003, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- GEDORE Round File, 6", 150 x 6mm (8722 2-6)
- OTC PULLER PUSH TYPE 7 TO 1614IN 30 TON (OTC939)
- SK PROFESSIONAL TOOLS 3/8 in Drive Universal Joint, SAE, Black Coated, 1 15/16 in L (33990)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.206)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.042)
- KIPP Mushroom Knob, Thermoplastic, Size: 1, D= 8-32, D1= 21, Comp: Stainless Steel, Cap: Black (K0251.0AE)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A1X20)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X30, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X30)
- KIPP Adjustable Handle, Size: 3 M08X55 Zinc, Silver Metallic, Comp: Steel (K0116.3083X55)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250R7--S21)
- Kipp Knobs