Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, 1/2-13X80, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.4A53X80
Zoro # G7284000
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 27mm
- Finish Powder Coated, Black Oxide
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 80.00mm |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Height (In.) | 1.69 |
Width | 1.06" |
Overall Height | 2-31/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 80.00mm, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench (DCF961GP1)
- BOSCH Self-Feeding Bit, 2-1/8In (SF2121)
- SUPERCUT 96-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205503)
- HHIP 36 Piece Grade As-2/B Rectangular Steel Gage Block Set (4101-0004)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.0052X50)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063X40)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone (K0120.110X40)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.5101)
- Kipp Knobs