Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Orange RAL 2004, Comp: Steel
Mfr # K0122.4A52X30
Zoro # G7317488
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Orange
- Diameter 27mm
- Finish Powder Coated, Black Oxide
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 30.00mm |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Overall Height | 2-31/64 in |
Width | 1.06" |
Height (In.) | 1.69 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 30.00mm, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Throttle Control Assembly for Tomahawk Honda Concrete Power Screed 20 (TVSAH-THRTL)
- S & H INDUSTRIES STRAIGHT LINE SANDER MINI VIKING 11" (VKV101)
- METABO Corded Band File, 8.5 A (BFE 9-20 Set)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.047"X1/4 (EMG-.047-LF5)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22006)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X35, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.30827X35)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X20, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.08X30)
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN6X-8X-S5-----)
- Kipp Knobs