Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 4, 1/2-13X25, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.4A51X25
Zoro # G2771711
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 25.00mm
- Material Zinc
- Color Black
- Height 3.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.4A51X25
- Zoro # G2771711
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | 1/2"-13 |
Height | 3.46" |
Overall Length | 4.2900 in |
Height (In.) | 3.46 |
Overall Height | 43.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Standards | RoHS |
Finish | Black Satin |
Thread Type | External |
Thread Standard | UNC |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 25.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 5/32 x 6" (HKT-5/32)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/8In (600024CF)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 2-56 (7571-02B)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X25)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X25)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A32X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X45)
- KIPP Pull Handles oval with thru hole (K0204.11802706)
- KIPP Adjustable Handle Size:2 M06X40, Plastic Gray Ral7035, Comp:Steel (K0269.20688X40)
- KIPP Adjustable Handle, Size: 5 M12 Zinc, Black Satin, Comp: Steel (K0116.5121)
- Kipp Hand Knobs and Wheels