Shop All Knobs
Kipp
Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel
Mfr # K0122.4A53
Zoro # G7269389
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 27mm
- Finish Powder Coated, Black Oxide
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 27mm |
Height | 43mm |
Length | 95mm |
Screw Length | 43/64 in |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Overall Height | 2-31/64 in |
Width | 1.06" |
Height (In.) | 1.69 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 43/64 in, Overall Height 2-31/64 in, Overall Length 3.7400 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive SAE/Metric, 13 pcs (3649)
- CENTRAL TOOLS Face Type A, Dial Indicator, 4345 (CEN4345)
- PROTO SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short (J46106)
- DAYTON Large Turning Roll Dies, PK2 (TT40807057G)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A43X45)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X60, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X60)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X25)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.32"L, GP Phenolic (3015-A)
- Kipp Knobs