Shop All Levers & Handles
Kipp
Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.4A51
Zoro # G2714731
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Material Zinc
- Color Black
- Height 2.48"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0122.4A51
- Zoro # G2714731
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Height | 2.48" |
Overall Length | 4.2900 in |
Height (In.) | 2.48 |
Overall Height | 43.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | Internal Thread |
Finish | Black Satin |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Thread Type | Internal |
Components Material | Steel |
Handle Type | Teardrop |
Handle Material | Zinc |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type Internal, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- MARTIN TOOL Utility Pick Hammers, MARTIN TOOLS (164G)
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- DEWALT Construction Grade Rod (DW0734)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41)
- KIPP Adjustable Handle, Size: 2 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.2A21X35)
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel (K0116.1A11X15)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.10687X20)
- KIPP Pull Handles oval with thru hole (K0204.11202706)
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Orange, Comp: Steel, Button: Black (K0269.722A3)
- Kipp Levers & Handles